This product requires certification to purchase.

Whirl-A-Way Semi-Pro 16 in. Surface Cleaner (4000 PSI 180°F)

BE Power Equipment

Whirl-A-Way Semi-Pro 16 in. Surface Cleaner (4000 PSI 180°F)

  • Fast #
  • Part #BWAW16Y
  • Item #11756328
  • Manufacturer Part #WAW-16Y
3.8 out of 5 Customer Rating
Brand image
BE Power Equipment

Whirl-A-Way Semi-Pro 16 in. Surface Cleaner (4000 PSI 180°F)

  • Fast #
  • Part #BWAW16Y
  • Item #11756328
  • Manufacturer Part #WAW-16Y
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Fast, Even Cleaning For Large Flat Surfaces
  • Great for driveways, parking lots, rooftops & pool decks
  • Prevents the zebra striping produced by regular sprayers
  • Increases Cleaning Efficiency: Reduces cleaning time by up to 60% over regular nozzles
  • Nylon Spray Skirt
  • Hover action won't mar aggregate, pavers, or stamped concrete
  • Keeps overspray to a minimum, even working close to walls
  • 16" Heavy Duty Polypropylene Cover
  • High-tech polymer is light weight and durable
  • Channels water flow out the front, away from the user
  • Requires Certification
Dimensions & Measurements
Height
48 in
Length
16 in
Width
16 in
Warranty & Product Information
Application
Residential
Type
PEDWAW16Y