This product requires certification to purchase.

Fabric 20 in. 18 in. Valve Covers & Enclosure

B&E Security Covers

Fabric 20 in. 18 in. Valve Covers & Enclosure

  • Fast #
  • Part #BBFC2018
  • Item #1636364
  • Manufacturer Part #BBFC2018
5 out of 5 Customer Rating
B&E Security Covers

Fabric 20 in. 18 in. Valve Covers & Enclosure

  • Fast #
  • Part #BBFC2018
  • Item #1636364
  • Manufacturer Part #BBFC2018
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
20 in
Width
18 in
Characteristics & Features
Brand Model Compatibility
Backflow Prevention Devices
Material
Fabric