This product requires certification to purchase.

115V 12990 BTU Kickspace Heater

Beacon-Morris

Twin-Flo III® 115V 12990 BTU Kickspace Heater

  • Fast #
  • Part #BK120
  • Item #504200
  • Manufacturer Part #K120
5 out of 5 Customer Rating
Brand image
Beacon-Morris

Twin-Flo III® 115V 12990 BTU Kickspace Heater

  • Fast #
  • Part #BK120
  • Item #504200
  • Manufacturer Part #K120
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Works with the hot water heating system in your home to keep hard-to-heat areas warm and comfortable
  • Ideal solution when space is limited
  • Built-in fan gently blows heated air
  • Installs in the kickspace under cabinets, in between floors or joists, and other tight spaces
  • Sealed, triple-bearing construction for long life and quiet operation
  • Requires Certification
Dimensions & Measurements
Flow Rate
3 gpm
Height
3-7/8 in
Length
12-3/4 in
Width
23 in
Characteristics & Features
Collection
Twin-Flo III®
Material
Aluminum, Copper, Steel
Electrical & Operational Information
BTU
12990
Horsepower
17/25 hp
Phase
Single Phase
Power Source
Electric
Volts
115V
Watts
66.8 W
Warranty & Product Information
UL Listed
Yes
UPC
700201009832