This product requires certification to purchase.

T-Knob Offset in Satin Brass

Beaumont T-Knob Offset in Satin Brass

  • Fast #
  • Part #BKBF04ABOTA
  • Item #10752815
  • Manufacturer Part #KBF04-A-BOT-A
5 out of 5 Customer Rating

Beaumont T-Knob Offset in Satin Brass

  • Fast #
  • Part #BKBF04ABOTA
  • Item #10752815
  • Manufacturer Part #KBF04-A-BOT-A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-7/16 in
Length
2-1/4 in
Package Quantity
1
Width
7/8 in
Characteristics & Features
Collection
Beaumont
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Hardware Type
Cabinet Knob
Material
Brass
Shape
Bar
Style
Transitional
Warranty & Product Information
Type
BKBF04ABOTA