This product requires certification to purchase.

1/7 hp 3450 RPM 120V Single Phase Oil Burner

Beckett

1/7 hp 3450 RPM 120V Single Phase Oil Burner

  • Fast #
  • Part #BBR100
  • Item #11912583
  • Manufacturer Part #BR100
3.5 out of 5 Customer Rating
Brand image
Beckett

1/7 hp 3450 RPM 120V Single Phase Oil Burner

  • Fast #
  • Part #BBR100
  • Item #11912583
  • Manufacturer Part #BR100
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Beckett AFG burners utilize technically advanced components to meet increased demand for improved burner performance and reliability in modern, high-efficiency appliances. These performance-enhancing features will help you meet today's toughest heating system challenges.
  • Capacity: 0.40 - 3.00 GPH - 56,000 - 420,000 btu/hr input
  • Fuels: No.1 or No.2 heating oil (ASTM D396) only
  • Fuel Unit: Single-stage Beckett CleanCut
  • B100 Complaint
  • Power Supply: 120V AC, 60 Hz, single phase
  • Primary Control: GeniSys 7565 w/15 sec pre-, 2 min post-purge
  • Motor: 1/7 HP, 3450 rpm PSC type
  • Igniter: Beckett PowerLight Solid state
  • Operating Load: 5.8 Amps Max.
  • Requires Certification
Electrical & Operational Information
AMP
5.8
Horsepower
1/7 hp
Phase
Single Phase
RPM
3450
Volts
120V
Warranty & Product Information
Type
BBR100
UPC
045558137105