This product requires certification to purchase.

2 x 1/2 in. Hydronic Manifold Adapter Bushing Cast Iron

Beckett

Duplex 2 x 1/2 in. Hydronic Manifold Adapter Bushing Cast Iron

  • Fast #
  • Part #B14480
  • Item #7805161
  • Manufacturer Part #14480
4.5 out of 5 Customer Rating
Brand image
Beckett

Duplex 2 x 1/2 in. Hydronic Manifold Adapter Bushing Cast Iron

  • Fast #
  • Part #B14480
  • Item #7805161
  • Manufacturer Part #14480
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
2 in
Fitting Size 2
1/2 in
Fitting Sizes
2 in x 1/2 in
Characteristics & Features
Fitting Type
Bushing, Reducing
Material
Cast Iron
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM-- WWW.P65WARNINGS.CA.GOV
Warranty & Product Information
UPC
045558092176