This product requires certification to purchase.

1-1/2 x 2 in. Gauge

Beckett

King® 1-1/2 x 2 in. Gauge

  • Fast #
  • Part #B14504
  • Item #7805139
  • Manufacturer Part #14504
4 out of 5 Customer Rating
Brand image
Beckett

King® 1-1/2 x 2 in. Gauge

  • Fast #
  • Part #B14504
  • Item #7805139
  • Manufacturer Part #14504
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Rust proof Zamak bushing with 1-1/2” & 2” male pipe threads
  • One-piece Nitrophyl® float for fuel rated for fuel oil, kerosene, and biodiesel blends to B100
  • Tangle-free ‘Solid Link’ hinge withstands rough handling
  • Large, easy to read, and break resistant plastic vial with UV inhibitors
  • Vial double sealed with O-rings to keep water out and vapors in
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in x 2 in
Characteristics & Features
Collection
King®
Material
Plastic, Foam
Material Type
Nitrophyl
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM-- WWW.P65WARNINGS.CA.GOV
Warranty & Product Information
NSF Certified
No
UL Listed
Yes
UPC
045558092732