This product requires certification to purchase.

2 in. Cast Iron Combination Fill Alarm and Tank Gauge

Beckett

King® 2 in. Cast Iron Combination Fill Alarm and Tank Gauge

  • Fast #
  • Part #B14533
  • Item #7805153
  • Manufacturer Part #14533
5 out of 5 Customer Rating
Brand image
Beckett

King® 2 in. Cast Iron Combination Fill Alarm and Tank Gauge

  • Fast #
  • Part #B14533
  • Item #7805153
  • Manufacturer Part #14533
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Characteristics & Features
Collection
King®
Material
Cast Iron
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM-- WWW.P65WARNINGS.CA.GOV
Warranty & Product Information
UL Listed
No
UPC
045558093654