This product requires certification to purchase.

2 x 1-1/4 in. Vertical Tank Fill Alarm and Gauge

Beckett

King® 2 x 1-1/4 in. Vertical Tank Fill Alarm and Gauge

  • Fast #
  • Part #B14523
  • Item #7805168
  • Manufacturer Part #14523
5 out of 5 Customer Rating
Brand image
Beckett

King® 2 x 1-1/4 in. Vertical Tank Fill Alarm and Gauge

  • Fast #
  • Part #B14523
  • Item #7805168
  • Manufacturer Part #14523
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Rust proof Zamak bushing with 1-1/2” & 2” male pipe threads
  • One-piece Nitrophyl® float for fuel rated for fuel oil, kerosene, and biodiesel blends to B100
  • Tangle-free ‘Solid Link’ hinge withstands rough handling
  • Large, easy to read, and break resistant plastic vial with UV inhibitors
  • Vial double sealed with O-rings to keep water out and vapors in
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
FNPT
End Connections
NPT x FNPT
Characteristics & Features
Collection
King®
Material
Cast Iron
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM-- WWW.P65WARNINGS.CA.GOV
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
UL Listed
No
UPC
045558093524