This product requires certification to purchase.

2 x 2 in. Vertical Tank Fill Alarm and Gauge

Beckett

King® 2 x 2 in. Vertical Tank Fill Alarm and Gauge

  • Fast #
  • Part #B14526
  • Item #7805169
  • Manufacturer Part #14526
3.3 out of 5 Customer Rating
Brand image
Beckett

King® 2 x 2 in. Vertical Tank Fill Alarm and Gauge

  • Fast #
  • Part #B14526
  • Item #7805169
  • Manufacturer Part #14526
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
FNPT
End Connections
NPT x FNPT
Pressure - Maximum
60 psi
Characteristics & Features
Collection
King®
Material
Cast Iron
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM-- WWW.P65WARNINGS.CA.GOV
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
UL Listed
No
UPC
045558093579