This product requires certification to purchase.

9-3/4 in. Cast Iron Standard Fill Alarm

Beckett

King® 9-3/4 in. Cast Iron Standard Fill Alarm

  • Fast #
  • Part #B14516
  • Item #7805186
  • Manufacturer Part #14516
5 out of 5 Customer Rating
Brand image
Beckett

King® 9-3/4 in. Cast Iron Standard Fill Alarm

  • Fast #
  • Part #B14516
  • Item #7805186
  • Manufacturer Part #14516
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Length
9-3/4 in
Characteristics & Features
Collection
King®
Color Finish Name
Blue
Material
Cast Iron
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM-- WWW.P65WARNINGS.CA.GOV
Warranty & Product Information
UL Listed
No
UPC
045558092824