This product requires certification to purchase.

Speed Clean Flush Fill Cap for 13110SM 2 in. MNPT Adapter

Beckett

Speed Clean Flush Fill Cap for 13110SM 2 in. MNPT Adapter

  • Fast #
  • Part #BEC13101
  • Item #7809874
  • Manufacturer Part #13101
5 out of 5 Customer Rating
Brand image
Beckett

Speed Clean Flush Fill Cap for 13110SM 2 in. MNPT Adapter

  • Fast #
  • Part #BEC13101
  • Item #7809874
  • Manufacturer Part #13101
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
2 in
Fitting Sizes
2 in
Characteristics & Features
Material
Zinc
Proposition 65
Warning: Cancer and Reproductive Harm-- www.P65Warnings.ca.gov
Warranty & Product Information
UL Listed
No
UPC
045558091292