This product requires certification to purchase.

2 in. Pump Cap

Beckett

SpeedFill™ 2 in. Pump Cap

  • Fast #
  • Part #BEC13100
  • Item #7809886
  • Manufacturer Part #13100
4.3 out of 5 Customer Rating
Brand image
Beckett

SpeedFill™ 2 in. Pump Cap

  • Fast #
  • Part #BEC13100
  • Item #7809886
  • Manufacturer Part #13100
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
2 in
Fitting Sizes
2 in
Characteristics & Features
Collection
SpeedFill™
Material
Alloy
Material Type
ZAMAK
Proposition 65
Warning: Cancer and Reproductive Harm-- www.P65Warnings.ca.gov
Warranty & Product Information
UL Listed
No
UPC
045558091261