This product requires certification to purchase.

10 qt Steel Pail in Steel Grey

Behrens

10 qt Steel Pail in Steel Grey

  • Fast #
  • Part #B1210
  • Item #793498
  • Manufacturer Part #1210
4.9 out of 5 Customer Rating
Brand image
Behrens

10 qt Steel Pail in Steel Grey

  • Fast #
  • Part #B1210
  • Item #793498
  • Manufacturer Part #1210
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Built with the highest quality galvanized steel, this pail is durable and made to last
  • Features an offset bottom to keep the pail off the ground, a durable wire handle for easy portability, and deep swedging to add strength
  • This pail is ideal for icing beverages, cleaning/mopping, organization, storage, home/event decor and more
  • A stronger alternative to plastic, the pail is rodent proof, recyclable, and weather resistant
  • Sealed for wet or dry contents
  • Plastic free and made in the USA
  • May contain globally sourced materials
  • Dimensions: 10.75 in. L × 10.75 in.W × 9.25 in.H
  • Requires Certification
Dimensions & Measurements
Size
10 qt
Characteristics & Features
Color Finish Name
Steel Grey
Material
Steel
Warranty & Product Information
Product Type
Pail