This product requires certification to purchase.

3/8 - 16 x 6 in. Stainless Steel Rod

Behringer Systems

CH Series 3/8 - 16 x 6 in. Stainless Steel Rod

  • Fast #
  • Part #BROD038TC2506
  • Item #7571492
  • Manufacturer Part #ROD-038-T-C-25-06
5 out of 5 Customer Rating
Brand image
Behringer Systems

CH Series 3/8 - 16 x 6 in. Stainless Steel Rod

  • Fast #
  • Part #BROD038TC2506
  • Item #7571492
  • Manufacturer Part #ROD-038-T-C-25-06
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
5/8 in
End Connection 1
Threaded
End Connections
Threaded
Length
6 in
Rod Size (in)
3/8 in - 16 in
Characteristics & Features
Collection
CH Series
Material
Stainless Steel
Material Type
304