This product requires certification to purchase.

1-1/2 in. Electroplated Zinc Carbon Steel and Plastic Heavy and Pipe Clamp

Behringer Systems

Heavy Series 1-1/2 in. Electroplated Zinc Carbon Steel and Plastic Heavy and Pipe Clamp

  • Fast #
  • Part #BSH61900PP
  • Item #4319559
  • Manufacturer Part #SH61900-PP
3.3 out of 5 Customer Rating
Brand image
Behringer Systems

Heavy Series 1-1/2 in. Electroplated Zinc Carbon Steel and Plastic Heavy and Pipe Clamp

  • Fast #
  • Part #BSH61900PP
  • Item #4319559
  • Manufacturer Part #SH61900-PP
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
1-9/10 in
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fits Pipe Size
1-1/2 in
Length
5-7/8 in
Weight
3 lb
Width
1-3/4 in
Characteristics & Features
Coating
Electroplated Zinc
Collection
Heavy Series
Material
Carbon Steel, Plastic
Material Type
Polypropylene
Work Load Limit
180 lb
Electrical & Operational Information
Maximum Temperature
212
Warranty & Product Information
Application
Industrial, Marine Hydraulics, Mining, Shipbuilding, Steel Mills
Product Type
Heavy Duty Clamp, Pipe Clamp