This product requires certification to purchase.

5-1/50 in. 304 Stainless Steel Cover Plate

Behringer Systems

Standard Series 5-1/50 in. 304 Stainless Steel Cover Plate

  • Fast #
  • Part #BSTCOP07T
  • Item #7571947
  • Manufacturer Part #ST-COP-07-T
4.7 out of 5 Customer Rating
Brand image
Behringer Systems

Standard Series 5-1/50 in. 304 Stainless Steel Cover Plate

  • Fast #
  • Part #BSTCOP07T
  • Item #7571947
  • Manufacturer Part #ST-COP-07-T
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The cover plate is the standard top fixture for securing the clamp with hexagon head bolts
  • Requires Certification

Documents

Dimensions & Measurements
Length
5-1/50 in
Thickness
0.12 in
Width
1-11/50 in
Characteristics & Features
Collection
Standard Series
Material
Stainless Steel
Material Type
304
Warranty & Product Information
Product Type
Cover Plate