This product requires certification to purchase.

1/2 in. - Fast Fill Valve - Union MNPT; Union Sweat - 125 psi - Brass/Rubber

Bell & Gossett

1/2 in. - Fast Fill Valve - Union MNPT; Union Sweat - 125 psi - Brass/Rubber

  • Fast #
  • Part #B110193LF
  • Item #4837129
  • Manufacturer Part #110193LF
4.1 out of 5 Customer Rating
Brand image
Bell & Gossett

1/2 in. - Fast Fill Valve - Union MNPT; Union Sweat - 125 psi - Brass/Rubber

  • Fast #
  • Part #B110193LF
  • Item #4837129
  • Manufacturer Part #110193LF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Union MNPT, Union Sweat
End Connection 2
Union MNPT, Union Sweat
End Connections
Union MNPT;Union Sweat
Height
4-7/8 in
Length
4-31/32 in
Pressure Class
12#
Pressure - Maximum
125 psi
Valve Size
1/2 in
Characteristics & Features
Material
Brass, Rubber
Valve Seat Material
Brass
Valve Type
Pressure Reducing Valve
Electrical & Operational Information
Maximum Temperature
225
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
UPC
683328238456