This product requires certification to purchase.

1/2 in. - Pressure Regulating Valve - NPT - 125 psig - Brass

Bell & Gossett

1/2 in. - Pressure Regulating Valve - NPT - 125 psig - Brass

  • Fast #
  • Part #B110197LF
  • Item #7053338
  • Manufacturer Part #110197LF
5 out of 5 Customer Rating
Brand image
Bell & Gossett

1/2 in. - Pressure Regulating Valve - NPT - 125 psig - Brass

  • Fast #
  • Part #B110197LF
  • Item #7053338
  • Manufacturer Part #110197LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 2
1/2 in
Height
5-3/8 in
Pressure - Maximum
125 psig
Valve Size
1/2 in
Characteristics & Features
Material
Brass
Valve Type
Pressure Reducing Valve
Electrical & Operational Information
Maximum Temperature
225
Warranty & Product Information
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UPC
683328238494