This product requires certification to purchase.

1/2 in. Pressure Reducing Valve with Fast Fill

Bell & Gossett

1/2 in. Pressure Reducing Valve with Fast Fill

  • Fast #
  • Part #B110192LF
  • Item #4837130
  • Manufacturer Part #110192LF
5 out of 5 Customer Rating
Brand image
Bell & Gossett

1/2 in. Pressure Reducing Valve with Fast Fill

  • Fast #
  • Part #B110192LF
  • Item #4837130
  • Manufacturer Part #110192LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Used for potable water system
  • Reducing valves fill the system to a preset pressure for optimum performance. Combination dual unit valves include pressure reducing valve and relief valve
  • Fast fill feature reduces start-up time and labor
  • Low inlet pressure check valve help prevent loss of system pressure if the supply water drops below system pressure
  • Convenient cleanable strainer is designed to prevent dirt and sediment from entering the system
  • Lead-Free
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT x NPT
Fitting Size 1
1/2 in
Height
4-7/8 in
Length
3-1/6 in
Pressure - Maximum
125 psig
Valve Size
1/2 in
Characteristics & Features
Material
Brass
Valve Body Material
Brass
Valve Seat Material
EPDM
Valve Type
Pressure Reducing Valve
Electrical & Operational Information
Maximum Temperature
225
Warranty & Product Information
Application
Heating, Plumbing
Lead Law Compliance Level
Lead Law Compliant and Certified
UPC
683328238449