This product requires certification to purchase.

1/6 HP 115V Circulating Booster Pump

Bell & Gossett

1/6 HP 115V Circulating Booster Pump

  • Fast #
  • Part #B1BL001
  • Item #1313027
  • Manufacturer Part #1BL001
5 out of 5 Customer Rating
Brand image
Bell & Gossett

1/6 HP 115V Circulating Booster Pump

  • Fast #
  • Part #B1BL001
  • Item #1313027
  • Manufacturer Part #1BL001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Powerful, dry-motor design delivers exceptional performance
  • Precision-machined and balanced alloy steel rotor for superior performance
  • Solid "Stiff-Shaft" design is impervious to cracking caused by thermal stresses
  • Permanently oil lubricated
  • Advanced close-coupled design increases pump life and efficiency, assures dependable seasonal start-ups and can easily handle difficult water conditions
  • Requires Certification
Dimensions & Measurements
Connection Size
3/4
Flow Rate
40 gpm
Characteristics & Features
Connection Type
Flanged
Pump Body Material
Cast Iron
Electrical & Operational Information
Horsepower
1/6 hp
Phase
Single Phase
RPM
3300
Volts
115V
Warranty & Product Information
Application
Residential
Pump Application
HVAC
UPC
683328190013