This product requires certification to purchase.

1-1/4 in. Cast Iron Circulator Pump Flange Set

Bell & Gossett

1-1/4 in. Cast Iron Circulator Pump Flange Set

  • Fast #
  • Part #B101203
  • Item #10753483
  • Manufacturer Part #101203
4.6 out of 5 Customer Rating
Brand image
Bell & Gossett

1-1/4 in. Cast Iron Circulator Pump Flange Set

  • Fast #
  • Part #B101203
  • Item #10753483
  • Manufacturer Part #101203
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pair of standard 2 bolt cast iron flanges
  • Includes flanges, cap screws, and nuts
  • Replaces the 101003
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Characteristics & Features
Material
Cast Iron
Pump Body Material
Cast Iron
Warranty & Product Information
Origin
Domestic
Product Type
Flange
Type
B101203
UPC
683328012032