This product requires certification to purchase.

1 in. NPT Stainless Steel Pump Flange

Bell & Gossett

1 in. NPT Stainless Steel Pump Flange

  • Fast #
  • Part #B101502LF
  • Item #10036267
  • Manufacturer Part #101502LF
5 out of 5 Customer Rating
Brand image
Bell & Gossett

1 in. NPT Stainless Steel Pump Flange

  • Fast #
  • Part #B101502LF
  • Item #10036267
  • Manufacturer Part #101502LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Brand Model Compatibility
Series 100B, PRAB, NBF-22, NBF-12F/LW, NBF-33, NBF-36, PL-30B, PL-36B, Ecocirc® XLB
Material
Stainless Steel
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
Product Type
Flange