This product requires certification to purchase.

1/6 HP 115V Circulating Booster Pump

Bell & Gossett

100 Series 1/6 HP 115V Circulating Booster Pump

  • Fast #
  • Part #B102210
  • Item #6075
  • Manufacturer Part #102210
3.1 out of 5 Customer Rating
Brand image
Bell & Gossett

100 Series 1/6 HP 115V Circulating Booster Pump

  • Fast #
  • Part #B102210
  • Item #6075
  • Manufacturer Part #102210
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Three-piece, oil lubricated design provides for easy field service with bearings, shaft and seal all housed in an assembly which can be easily repaired or replaced
  • Resilient mounting provides quiet, dependable service with minimum annual lubrication
  • The motor design, coupled with its overall hydraulic performance, allows the series 100 to overcome system related noise caused by valves, fittings, or piping
  • Requires Certification
Dimensions & Measurements
Connection Size
1-1/2
Flow Rate
40 gpm
Length
15-3/8 in
Maximum Feet of Head
12
Characteristics & Features
Collection
100 Series
Connection Type
Flanged
Pump Body Material
Cast Iron
Pump Mounting
Free Standing
Pump Phase
1
Electrical & Operational Information
AMP
1.9
Horsepower
1/6 hp
Maximum Temperature
225
Power Source
Electric
RPM
1725
Volts
115V
Warranty & Product Information
Application
Residential
NSF Certified
No
Pump Application
Hydronic Heating
UL Listed
No
UPC
683328022109