This product requires certification to purchase.

2 x 3/4 in. Sweat x Press Bronze Half Union Pressure Relief

Bell & Gossett

2 x 3/4 in. Sweat x Press Bronze Half Union Pressure Relief

  • Fast #
  • Part #B113201LF
  • Item #3986511
  • Manufacturer Part #113201LF
4 out of 5 Customer Rating
Brand image
Bell & Gossett

2 x 3/4 in. Sweat x Press Bronze Half Union Pressure Relief

  • Fast #
  • Part #B113201LF
  • Item #3986511
  • Manufacturer Part #113201LF
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Easy pump installation and serviceability
  • Durable, lead?free bronze construction
  • Designed specifically for Bell & Gossett circulator pumps
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Press
End Connections
Sweat x Press
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Brand Model Compatibility
Bell & Gossett 3/4″ bronze sweat union (UC?3/4S)
Material
Bronze
Pump Body Material
Bronze
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
Lead Law Compliant
Yes
UPC
683328222462