This product requires certification to purchase.

3/4 in. NPT Cast Iron Pump Flange

Bell & Gossett

3/4 in. NPT Cast Iron Pump Flange

  • Fast #
  • Part #BG101201
  • Item #10036269
  • Manufacturer Part #101201
3.2 out of 5 Customer Rating
Brand image
Bell & Gossett

3/4 in. NPT Cast Iron Pump Flange

  • Fast #
  • Part #BG101201
  • Item #10036269
  • Manufacturer Part #101201
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Used on model 100, PRNRF-22, NRF-9F/LW, NRF-33, NRF-36, PL-30, PL-36, PL-55, ecocirc XL
  • Used on boost pump
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
Threaded
End Connections
NPT x Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Brand Model Compatibility
Series 100, PR NRF-22, NRF-9F/LW, NRF-33, NRF-36, PL-30, PL-36, PL-55, Ecocirc® XL
Material
Cast Iron
Warranty & Product Information
Product Type
Flange
UPC
683328012018