This product requires certification to purchase.

3 x 3 in. Balance Valve Circulator Setter

Bell & Gossett

3 x 3 in. Balance Valve Circulator Setter

  • Fast #
  • Part #B117107LF
  • Item #4511127
  • Manufacturer Part #117107LF
3.8 out of 5 Customer Rating
Brand image
Bell & Gossett

3 x 3 in. Balance Valve Circulator Setter

  • Fast #
  • Part #B117107LF
  • Item #4511127
  • Manufacturer Part #117107LF
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT x NPT
Valve Size
3 in
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
683328232942