This product requires certification to purchase.

Bronze 2-3/4" Impeller for B7G Series 100 Pumps

Bell & Gossett

Bronze 2-3/4" Impeller for B7G Series 100 Pumps

  • Fast #
  • Part #B118431LF
  • Item #7053340
  • Manufacturer Part #118431LF
4.9 out of 5 Customer Rating
Brand image
Bell & Gossett

Bronze 2-3/4" Impeller for B7G Series 100 Pumps

  • Fast #
  • Part #B118431LF
  • Item #7053340
  • Manufacturer Part #118431LF
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lead free bronze impeller with a 2-3/4" outside diameter
  • Repairs series 100 pump models 100-BI and 100-AB
  • Casting no. P07680
  • Replaces the 118431
Product Information
  • Requires Certification
  • Lead Law Compliant

Characteristics & Features
Brand Model Compatibility
ITT-Bell & Gossett Series 100 Pumps
Material
Bronze
Warranty & Product Information
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
UPC
683328231525