This product requires certification to purchase.

Pair of (2) - 1-1/2" Iron Body Pump Flanges for HV, PL, NRF Pumps

Bell & Gossett

Pair of (2) - 1-1/2" Iron Body Pump Flanges for HV, PL, NRF Pumps

  • Fast #
  • Part #B101207
  • Item #10479976
  • Manufacturer Part #101207
4.8 out of 5 Customer Rating
Brand image
Bell & Gossett

Pair of (2) - 1-1/2" Iron Body Pump Flanges for HV, PL, NRF Pumps

  • Fast #
  • Part #B101207
  • Item #10479976
  • Manufacturer Part #101207
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Companion Flange for B&G Booster / Circulator Pumps
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Origin
Global
Type
B101207
UPC
683328012070