This product requires certification to purchase.

Rubber Body Gasket

Bell & Gossett

Rubber Body Gasket

  • Fast #
  • Part #BP57700
  • Item #70371
  • Manufacturer Part #P57700
3.9 out of 5 Customer Rating
Brand image
Bell & Gossett

Rubber Body Gasket

  • Fast #
  • Part #BP57700
  • Item #70371
  • Manufacturer Part #P57700
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Bell & Gossett P57700 Volute Body Gasket for Series PD, Series 60, Series e-60, Series 80, Series e-80, Series 1510, Series e-1510, Series 1531, Series e-1531, and Series e-1532.
  • Requires Certification
Dimensions & Measurements
End Connection 1
Gasket
End Connections
Gasket
Characteristics & Features
Brand Model Compatibility
1510, Series 1531, Series 60, Series 80, Series e-1510, Series e-1531, Series e-1532, Series e-60, Series e-80, Series PD
Material
Rubber
Material Type
Nitrile
Warranty & Product Information
Product Type
Body Gasket