This product requires certification to purchase.

Set of (2) 1-1/2 in. Stainless Steel Pump Flanges for Bronze Circulator Pumps

Bell & Gossett

Set of (2) 1-1/2 in. Stainless Steel Pump Flanges for Bronze Circulator Pumps

  • Fast #
  • Part #B101507LFB
  • Item #10753486
  • Manufacturer Part #101507LF
4.9 out of 5 Customer Rating
Brand image
Bell & Gossett

Set of (2) 1-1/2 in. Stainless Steel Pump Flanges for Bronze Circulator Pumps

  • Fast #
  • Part #B101507LFB
  • Item #10753486
  • Manufacturer Part #101507LF
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 2 piece stainless steel threaded flange set connecting B&G circulator and booster pumps to hydronic, HVAC, and other water piping systems
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Material
Stainless Steel
Pump Body Material
Bronze
Warranty & Product Information
Origin
Global
Product Type
Flange
Type
B101507LFB