This product requires certification to purchase.

Weatherproof Blank Cover in Grey

Bell

Weatherproof Blank Cover in Grey

  • Fast #
  • Part #R51730
  • Item #9273740
  • Manufacturer Part #5173-0
5 out of 5 Customer Rating
Brand image
Bell

Weatherproof Blank Cover in Grey

  • Fast #
  • Part #R51730
  • Item #9273740
  • Manufacturer Part #5173-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Rugged metallic construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-1/2 in
Length
1/8 in
Characteristics & Features
Color Finish Name
Grey
Material
Metallic
Warranty & Product Information
Type
R51730EA
UPC
050169517307