This product requires certification to purchase.

1-1/2 in. Knob in Brushed Golden Brass

Belwith Keeler

Berkshire 1-1/2 in. Knob in Brushed Golden Brass

  • Fast #
  • Part #BB079931BGB
  • Item #11702653
  • Manufacturer Part #B079931-BGB
5 out of 5 Customer Rating
Brand image
Belwith Keeler

Berkshire 1-1/2 in. Knob in Brushed Golden Brass

  • Fast #
  • Part #BB079931BGB
  • Item #11702653
  • Manufacturer Part #B079931-BGB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of high quality materials for durability and dependability
  • Coordinates with other items from the Berkshire collection
  • Packaged with 8-32 x 1 and 8-32 x 1-1/2 screws for simple, out-of-the-box installation
  • Covered by Belwith Keeler's limited lifetime manufacturer warranty
  • Includes a single (1) knob
  • This collection draws upon classic and timeless design elements
  • Goes well with traditional and transitional spaces
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Length
1-1/2 in
Package Quantity
1
Width
1-1/2 in
Characteristics & Features
Collection
Berkshire
Color Finish Category
Brass Tones
Color Finish Name
Brushed Golden Brass
Hardware Type
Cabinet Knob
Material
Zinc
Shape
Specialty
Style
Traditional;Transitional
Warranty & Product Information
Type
BB079931BGB
UPC
078555959586