This product requires certification to purchase.

1-7/8 in. Center-to-Center Bijou Dune Pull in Matte Black

Belwith Keeler

Bijou 1-7/8 in. Center-to-Center Bijou Dune Pull in Matte Black

  • Fast #
  • Part #BB074961MB
  • Item #10265921
  • Manufacturer Part #B074961-MB
5 out of 5 Customer Rating
Brand image
Belwith Keeler

Bijou 1-7/8 in. Center-to-Center Bijou Dune Pull in Matte Black

  • Fast #
  • Part #BB074961MB
  • Item #10265921
  • Manufacturer Part #B074961-MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Center to Center
1-7/8 in
Depth
3/4 in
Length
3-1/4 in
Package Quantity
1
Width
1-1/2 in
Characteristics & Features
Collection
Bijou
Color Finish Category
Blacks
Color Finish Name
Matte Black
Hardware Type
Cabinet Pull, Pull
Material
Zinc
Shape
Rectangular
Style
Contemporary
Warranty & Product Information
Type
BB074961MB
UPC
078555957599