This product requires certification to purchase.

5-1/16 in. Center to Center Pull in Matte Black

Belwith Products

Avenue 5-1/16 in. Center to Center Pull in Matte Black

  • Fast #
  • Part #BB076090MB
  • Item #10265987
  • Manufacturer Part #B076090-MB
5 out of 5 Customer Rating
Brand image
Belwith Products

Avenue 5-1/16 in. Center to Center Pull in Matte Black

  • Fast #
  • Part #BB076090MB
  • Item #10265987
  • Manufacturer Part #B076090-MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
5-1/16 in
Depth
1-1/16 in
Length
5-9/16 in
Package Quantity
Pack of 1
Width
1 in
Characteristics & Features
Collection
Avenue
Color Finish Category
Blacks
Color Finish Name
Matte Black
Hardware Type
Cabinet Pull
Material
Zinc
Style
Contemporary
Warranty & Product Information
Type
BB076090MB
UPC
078555868215