This product requires certification to purchase.

Elongated Closed Front With Cover Toilet Seat in Cotton

Bemis

Ashland™ Elongated Closed Front With Cover Toilet Seat in Cotton

  • Fast #
  • Part #B1600E4390
  • Item #8080226
  • Manufacturer Part #1600E4 390
5 out of 5 Customer Rating
Brand image
Bemis

Ashland™ Elongated Closed Front With Cover Toilet Seat in Cotton

  • Fast #
  • Part #B1600E4390
  • Item #8080226
  • Manufacturer Part #1600E4 390
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Stay·Tite® Seat Fastening System™ Never Loosens; reduces installation time, eliminating callbacks for loose seats.
  • Whisper·Close® hinge slowly and quietly closes, eliminating slamming and pinched fingers.
  • Easy·Clean® hinge allows for quick removal of seat for easy cleaning.
  • Precision·Fit® provides adjustability for the perfect bowl fit.
  • Color-matched bumpers and hinges.
  • Proudly made in the USA.
  • Fits most manufacturers’ elongated toilets.
  • Durable, enameled wood with superior high-gloss finish resists chipping and scratching.
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Ashland™
Color Finish Category:
Whites
Color Finish Name:
Cotton White
Depth:
18-79/100 in
Fits Brand:
PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
GSA Approved:
No
Height:
2-1/8 in
IAPMO Listed:
No
Length:
18-391/500 in
Material:
Enameled Wood
NSF Certified:
No
Seat Features:
Slow-Close, Easy Clean
Seat Type:
Toilet
Toilet Seat Material:
Wood
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
UPC:
073088158444
Width:
14-1/8 in