This product requires certification to purchase.

Elongated Open Front Toilet Seat with Cover in White

Bemis

Elongated Open Front Toilet Seat with Cover in White

  • Fast #
  • Part #B175000
  • Item #2309029
  • Manufacturer Part #175 000
4.2 out of 5 Customer Rating
Brand image
Bemis

Elongated Open Front Toilet Seat with Cover in White

  • Fast #
  • Part #B175000
  • Item #2309029
  • Manufacturer Part #175 000
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 156
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Open front with cover.
  • Top·Tite® hinges easily install from above the bowl.
  • Solid resilient plastic with molded-in color resists wear, chips and stains.
  • Color-matched bumpers and hinges.
  • Fits most manufacturers’ elongated toilets.
  • Made with eco-friendly materials and processes
  • Requires Certification
Dimensions & Measurements
Height
1-563/1000 in
Length
18-219/500 in
Width
14-1/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Seat Type
Toilet
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front With Cover
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z124.5
BAA Compliant
No
CARB OTC LEED Compliant
No
Fits Brand
PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
GSA Approved
No
IAPMO Listed
Yes
UPC
073088080844