This product requires certification to purchase.

BENJAMIN 81" WIDE ELECTRIC MEDIA CONSOLE FIREPLACE WITH 5,000 BTUS AND REMOTE CONTROL

BENJAMIN 81" WIDE ELECTRIC MEDIA CONSOLE FIREPLACE WITH 5,000 BTUS AND REMOTE CONTROL

  • Fast #
  • Part #R5110EW
  • Item #10781166
  • Manufacturer Part #5110E-W
3.5 out of 5 Customer Rating
Brand image

BENJAMIN 81" WIDE ELECTRIC MEDIA CONSOLE FIREPLACE WITH 5,000 BTUS AND REMOTE CONTROL

  • Fast #
  • Part #R5110EW
  • Item #10781166
  • Manufacturer Part #5110E-W
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Heat output: 5,000 BTUs
  • Heating power: 120V/60Hz, 1,500W, 12.5 amps
  • Constructed of solid wood, veneered MDF and powder coated steel
  • Includes mantel, electric firebox, remote control, hardware and 6' power cord with lay-flat plug
  • Adjustable thermostat settings: 71, 75, 78, 82, 86, 99°F (22, 24, 26, 28, 30, 60°C)
  • Provides supplemental heat for rooms up to 1,000 sq ft
  • Thermostat turns o when desired temperature is reached
  • Turn heat option o to enjoy heatless flames year-round
  • Multiple flame colors: orange, red-orange, white, blue, blue-white, and multicolor
  • Five flame brightness levels
  • Requires Certification
Dimensions & Measurements
Depth
15 in
Height
26 in
Width
81 in
Characteristics & Features
Color Finish Name
White
Material
Wood
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
12.5
Volts
120V
Watts
1500 W
Warranty & Product Information
Type
R5110EW
UPC
752370511029