This product requires certification to purchase.

15X9X5 Tote Tray

Benjamin Manufacturing

15X9X5 Tote Tray

  • Fast #
  • Part #LT1050
  • Item #7641073
  • Manufacturer Part #T1050
4.5 out of 5 Customer Rating
Brand image
Benjamin Manufacturing

15X9X5 Tote Tray

  • Fast #
  • Part #LT1050
  • Item #7641073
  • Manufacturer Part #T1050
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • These trays are tough - made for tradespeople
  • Tray can be divided into compartments small to large
  • Tray comes with six moveable dividers
  • Made In USA
  • HDPE material won't crack in cold
  • No-stick surface-simply wipe off paint & cement
  • Handle secured by wood block-can hold 60 lbs.
  • Most popular size
  • Requires Certification

Documents

Dimensions & Measurements
Depth
6 in
Height
6 in
Length
15 in
Weight
2 lb
Width
11 in
Characteristics & Features
Color Finish Name
Grey
Material
Plastic
Material Type
HDPE
Tool Storage Type
Tote Tray
Warranty & Product Information
Type
LT1050
UPC
671761510079