This product requires certification to purchase.

58 in. x 35 in. Shower Base

Benjamin Manufacturing

58 in. x 35 in. Shower Base

  • Fast #
  • Part #LSBP6036MF
  • Item #4624668
  • Manufacturer Part #SBP-6036MF
3.3 out of 5 Customer Rating
Brand image
Benjamin Manufacturing

58 in. x 35 in. Shower Base

  • Fast #
  • Part #LSBP6036MF
  • Item #4624668
  • Manufacturer Part #SBP-6036MF
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Made of high-impact plastic with foam pad bottom
  • Foam pad grips the shower base to protect finish from abrasive action
  • Nest together for space-saving storage
  • Fits left hand, right hand, or center drain pans
  • Made in USA
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
3 in
IAPMO Listed:
No
Length:
60 in
Material:
Acrylic
Shower Base Shape:
Rectangle
UL Listed:
No
UPC:
810097220935
Width:
36 in