This product requires certification to purchase.

Bernice 67"" Landscape Electric Fireplace in Charcoal by Real Flame

Bernice 67"" Landscape Electric Fireplace in Charcoal by Real Flame

  • Fast #
  • Part #R4221ECHRC
  • Item #14226908
  • Manufacturer Part #4221E-CHRC
5 out of 5 Customer Rating
Brand image

Bernice 67"" Landscape Electric Fireplace in Charcoal by Real Flame

  • Fast #
  • Part #R4221ECHRC
  • Item #14226908
  • Manufacturer Part #4221E-CHRC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Up to 5,100 BTU and 1,500 watts heating power ensures warmth during cold weather
  • Heats up to 1000 sq. ft.
  • Includes programmable adjustable thermostat for easy, consistent heat control
  • Automatic overheat protection turns fireplace off in case of overheating and auto shut off ensures that the fireplace turns off after a predefined time, providing added safety for your family
  • Powerful blower allows more hot air to warm the room and less heat loss
  • Vent free design means you don't have to worry about any dangerous fumes or exhaust
  • Remote control included for added convenience
  • Infrared quartz heating and LED lighting
  • Includes mantel, electric firebox, remote control, 6' power cord with lay-flat plug, anti-topple device and hardware
  • 6 adjustable thermostat settings: 71, 75, 78, 82, 86, 99 degrees Fahrenheit (22, 24, 26, 28, 30, 60 degrees Celsius)
  • Requires Certification
Dimensions & Measurements
Depth
14-1/4 in
Height
41 in
Width
66-3/4 in
Characteristics & Features
Color Finish Name
Charcoal
Material
Glass, MDF, Steel, Wood
Electrical & Operational Information
AMP
12.6
Volts
120V
Watts
1500 W
Warranty & Product Information
Type
R4221ECHRC
UPC
752370422103