This product requires certification to purchase.

BERNICE 67 LANDSCAPE ELECTRIC FIREPLACE IN CHARCOAL

BERNICE 67 LANDSCAPE ELECTRIC FIREPLACE IN CHARCOAL

  • Fast #
  • Part #R4220ECHRC
  • Item #11824070
  • Manufacturer Part #4220E-CHRC
5 out of 5 Customer Rating
Brand image

BERNICE 67 LANDSCAPE ELECTRIC FIREPLACE IN CHARCOAL

  • Fast #
  • Part #R4220ECHRC
  • Item #11824070
  • Manufacturer Part #4220E-CHRC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Constructed of solid wood, veneered MDF and powder coated steel
  • Includes mantel, electric firebox, remote control, 6' power cord with lay-flat plug, anti-topple safety device and hardware
  • Adjustable thermostat settings: 71, 75, 78, 82, 86, 99°F (22, 24, 26, 28, 30, 60°C)
  • Provides supplemental heat for rooms up to 1,000 sq ft
  • Thermostat turns off when desired temperature is reached
  • Turn heat option off to enjoy heatless flames year-round
  • Multiple flame colors: orange, red-orange, white, blue, blue-white, and multicolor
  • Five flame brightness levels
  • Various timer intervals ranging from 10 minutes to 9 hours
  • Fireplace mantel supports up to 30 lbs. Do not place a TV directly on the mantel
  • Requires Certification
Dimensions & Measurements
Depth
14-1/4 in
Height
41 in
Width
66-3/4 in
Characteristics & Features
Color Finish Name
Charcoal
Material
MDF, Steel, Wood
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
1500 W
Warranty & Product Information
Type
R4220ECHRC
UPC
752370422028