This product requires certification to purchase.

890 CFM External Blower for Best Range Hoods KEX42 Wall Mount Chimney Hood in Stainless Steel

BEST®

890 CFM External Blower for Best Range Hoods KEX42 Wall Mount Chimney Hood in Stainless Steel

  • Fast #
  • Part #BEB9
  • Item #943278
  • Manufacturer Part #EB9
3.2 out of 5 Customer Rating
Brand image
BEST®

890 CFM External Blower for Best Range Hoods KEX42 Wall Mount Chimney Hood in Stainless Steel

  • Fast #
  • Part #BEB9
  • Item #943278
  • Manufacturer Part #EB9
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Memphis, TN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Thermal overload protected
  • Duct size: 10" round
  • Installed at the duct termination point providing the greatest distance between the point of use and the blower
  • Electrical connections to both the hood and the exterior blower are required
  • Use with models UP26, UP27, WP28, WP29 and all EX & E models
  • Use with models Chex, Ibex, K210A, K260A, PIK, & Addax
  • For use with BEST® hoods and downdrafts, including the D49M cattura downdraft, designed to use external blowers
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
5.7
Brand Model Compatibility:
Addax, Chex, E Model, EX Model, Ibex, K210A, K260A, PIK, UP26, UP27, WP28, WP29
CEC Compliant:
For Sale in CA
CFM:
890 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
4-3/4 in
Diameter:
10-3/4 in
Duct Size:
10 in
Energy Star Compliant:
No
Height:
28-1/4 in
Indoor Outdoor:
Indoor
Material:
Brushed Aluminum
Product Type:
External Blower
UL Listed:
Yes
UPC:
026715106547
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
24-3/4 in