This product requires certification to purchase.

1 gal Pink Lotion Hand Soap (Case of 4)

Betco Corporation

1 gal Pink Lotion Hand Soap (Case of 4)

  • Fast #
  • Part #B1120400
  • Item #12454962
  • Manufacturer Part #1120400
3.8 out of 5 Customer Rating
Brand image
Betco Corporation

1 gal Pink Lotion Hand Soap (Case of 4)

  • Fast #
  • Part #B1120400
  • Item #12454962
  • Manufacturer Part #1120400
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Refreshing neutral scent for a pleasant washing experience
  • Formulated with emollients to moisturize the skin, will not cause dryness or irritation
  • Meets FDA and CDC guidelines for hand washing
  • Sealed packaging, 99% product evacuation and keeps skin cleanser free of contaminants
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1 gal
Size
1 gal
Characteristics & Features
Color Finish Category
Pinks
Color Finish Name
Pink
Warranty & Product Information
Application
General Hand Washing
Type
BET11204