This product requires certification to purchase.

1000mL Foaming Hand Sanitizer (Case of 6)

Betco Corporation

1000mL Foaming Hand Sanitizer (Case of 6)

  • Fast #
  • Part #B7952900
  • Item #10125903
  • Manufacturer Part #7952900
3.6 out of 5 Customer Rating
Brand image
Betco Corporation

1000mL Foaming Hand Sanitizer (Case of 6)

  • Fast #
  • Part #B7952900
  • Item #10125903
  • Manufacturer Part #7952900
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 70% ethyl alcohol-based foaming hand sanitizer
  • Formulated with emollients to moisturize the skin, will not cause dryness or irritation
  • Meets FDA and CDC guidelines for hand sanitizing
  • Sealed packaging product evacuation keeps sanitizer free of contaminants
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Case of 6
Size
1000 mL
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Light Blue
Warranty & Product Information
Product Type
Foaming Hand Sanitizer
UPC
700427027269