This product requires certification to purchase.

14 oz. Graffiti Remover (Case of 12)

Betco Corporation

14 oz. Graffiti Remover (Case of 12)

  • Fast #
  • Part #B0152300
  • Item #7483388
  • Manufacturer Part #0152300
5 out of 5 Customer Rating
Brand image
Betco Corporation

14 oz. Graffiti Remover (Case of 12)

  • Fast #
  • Part #B0152300
  • Item #7483388
  • Manufacturer Part #0152300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Versatile formula removes tar, lipstick, ink, paints, crayon, wax build-up, and scotch tape residue
  • Quickly penetrates and dissolves graffiti
  • Fast acting gel formula adheres to vertical surfaces for longer contact time
  • Requires Certification

Documents

Dimensions & Measurements
Height
9-69/100 in
Length
10-47/50 in
Package Quantity
Case of 12
Size
14 oz
Width
8-13/100 in
Characteristics & Features
Material
Aerosol
Warranty & Product Information
Application
Crayon, Ink, Lipstick, Paint, Scotch Tape, Tar, Wax
CARB OTC LEED Compliant
No
Product Type
Remover
UPC
700427015211