This product requires certification to purchase.

17 oz. Stainless Steel Cleaner (Case of 12)

Betco Corporation

17 oz. Stainless Steel Cleaner (Case of 12)

  • Fast #
  • Part #B0652300CA
  • Item #10172443
  • Manufacturer Part #0652300CA
4.7 out of 5 Customer Rating
Brand image
Betco Corporation

17 oz. Stainless Steel Cleaner (Case of 12)

  • Fast #
  • Part #B0652300CA
  • Item #10172443
  • Manufacturer Part #0652300CA
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Convenient package
  • Cleans, polishes, brightens and protects
  • Polishes easily leaving no greasy film
  • Easily removes tough oil-based stains as well as water spots, spills, and food soils
  • Requires Certification
Dimensions & Measurements
Capacity
16 oz
Size
17 oz
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White Foam
Warranty & Product Information
Application
Stainless Steel
EcoLogo Certified
No
Green Seal Certified
No
Type
B0652300CA