This product requires certification to purchase.

32 oz. Ammoniated Glass and Surface Cleaner in Blue (Case of 12)

Betco Corporation

32 oz. Ammoniated Glass and Surface Cleaner in Blue (Case of 12)

  • Fast #
  • Part #B1081200
  • Item #7482965
  • Manufacturer Part #10812
5 out of 5 Customer Rating
Brand image
Betco Corporation

32 oz. Ammoniated Glass and Surface Cleaner in Blue (Case of 12)

  • Fast #
  • Part #B1081200
  • Item #7482965
  • Manufacturer Part #10812
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Cleans and brightens most hard surfaces
  • Fortified with ammonia for powerful cleaning
  • Convenient and easy to use
  • Dissolves smoke, grease and smudge marks
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Case of 12
Size
32 oz
Characteristics & Features
Color Finish Name
Blue
Warranty & Product Information
EcoLogo Certified
No
Green Seal Certified
No
UPC
700427108128