This product requires certification to purchase.

1 gal Disinfectant Cleaner in Turquoise (Case of 4)

Betco Corporation

AF315 1 gal Disinfectant Cleaner in Turquoise (Case of 4)

  • Fast #
  • Part #B3150400GL
  • Item #10159448
  • Manufacturer Part #31504-00
5 out of 5 Customer Rating
Brand image
Betco Corporation

AF315 1 gal Disinfectant Cleaner in Turquoise (Case of 4)

  • Fast #
  • Part #B3150400GL
  • Item #10159448
  • Manufacturer Part #31504-00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Cleans, disinfects, and deodorizes in one step.
  • Kills HIV-1 (AIDS) on precleaned environmental surfaces/objects
  • Neutral pH will not attack floor finish
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1 gal
Package Quantity
Case of 4
Size
1 gal
Characteristics & Features
Collection
AF315
Color Finish Category
Blues
Color Finish Name
Turquoise
Warranty & Product Information
Application
Non-porous Surfaces, Dirt, Odors
Green Seal Certified
No
Product Type
Disinfectant Cleaner
UPC
700427315045