This product requires certification to purchase.

Manual Foam Soap Dispenser in White (Case of 6)

Betco Corporation

Clario Manual Foam Soap Dispenser in White (Case of 6)

  • Fast #
  • Part #B9302200
  • Item #12411687
  • Manufacturer Part #93022
3.5 out of 5 Customer Rating
Brand image
Betco Corporation

Clario Manual Foam Soap Dispenser in White (Case of 6)

  • Fast #
  • Part #B9302200
  • Item #12411687
  • Manufacturer Part #93022
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • ADA compliant
  • Offers 3 adjustable shot sizes (0.5 mL, 1.0 mL, 1.5 mL)
  • |98% evacuation provides more usable product per refill
  • Permanent pump reduces waste by 94%
  • Sealed refills eliminate cross contamination
  • Industry's lowest cost per hand wash
  • Improved thick, rich foam quality
  • Enhanced foam pump lasts through 125 refills
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Capacity
1000 mL
Depth
4 in
Height
8-5/8 in
Length
15-5/8 in
Width
12-1/2 in
Characteristics & Features
Brand Model Compatibility
Clario C3
Collection
Clario
Color Finish Category
Whites
Color Finish Name
White
Design for the Environment
No
Dispenser Type
Manual
Installation Type
Wall Mount
Material
Plastic
Warranty & Product Information
ADA Compliant
Yes
EPA Safer Choice
No
Origin
Global
Type
B9302200
UL Listed
No